Specifications
Details
- Additional DetailsThis 28-in. Tool Box is ideal for carrying power tools, hand tools and other medium to large items. It is made of durable structural foam material and its water seal helps protect you tools at all times. Carry your contents securely and comfortably with the soft-grip handle, allowing you to carry up to 66 lb.
Overview
Mfr description
CMST28001 28" TOOL BOX
- Proudly Made in USA with Global Materials in Sedalia, Missouri
- WATER RESISTANT: IP53 rated
- LOAD RATING: 66lbs load capacity
- ANTI-RUST: Metal latches
- V-GROOVE: Top of lid holds materials in place for cutting
- SAFEGUARDS YOUR TOOLS: Padlock eye enable locking the tool box