Motion
99241
SHAFTEZE STAINLESS STEEL SHAFT REPAIR SLEEVE; FOR SHAFT DIA 2.359"-2.365"
MI ITEM #09203548
MFR #99241
List Price$52.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SHAFTEZE STAINLESS STEEL SHAFT REPAIR SLEEVE; FOR SHAFT DIA 2.359"-2.365"
MI ITEM #09203548
MFR #99241

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$52.54/each for your price

Overview

Mfr description
75159307 SHAFTEZE STAINLESS STEEL SHAFT
  • Installs over a worn shaft to keep equipment operating

Specifications

  • Type of Product
    Repair sleeve
  • Width on Shaft
    0.3701 in
  • Material
    Stainless Steel
  • Construction Description
    Stainless Steel Shaft Repair Sleeves
  • Typical Application
    Rotary equipment, power transmission, gearboxes, pumps, motors
  • Design Type
    SLEEVE
  • Shaft Range For Speedi Sleeve
    2.359 in-2.365 in
  • Width Overall Width For Speedi Slv
    0.4488"
  • Trade / Brand Name
    SHAFT-EZE
  • Manufacturer Upc Number
    750886271161
  • UPC_NO
    750886271161
  • Manufacturer Catalog
    Dichtomatik Oil Seal Catalog
  • Weight
    112 g
  • Outside Diameter
    2.784 in
  • Shaft Diameter
    2.3622 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text