Motion
99129
SHAFTEZE STAINLESS STEEL SHAFT REPAIR SLEEVE; FOR SHAFT DIA 1.308"-1.314"
MI ITEM #09204957
MFR #99129
Price$40.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SHAFTEZE STAINLESS STEEL SHAFT REPAIR SLEEVE; FOR SHAFT DIA 1.308"-1.314"
MI ITEM #09204957
MFR #99129

Mfr description
75159234 SHAFTEZE STAINLESS STEEL SHAFT
  • Installs over a worn shaft to keep equipment operating
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$40.52/each

Specifications

Dimensions

  • Outside Diameter
    1.598 in
  • Shaft Diameter
    1.313 in
  • Weight
    57.5 g
  • Width on Shaft
    0.248 in
  • Width Overall Width For Speedi Slv
    0.374"

Details

  • Construction Description
    Stainless Steel Shaft Repair Sleeves
  • Design Type
    SLEEVE
  • Manufacturer Catalog
    Dichtomatik Oil Seal Catalog
  • Manufacturer Upc Number
    750886375371
  • Material
    Stainless Steel
  • Shaft Range For Speedi Sleeve
    1.308 in-1.314 in
  • Trade / Brand Name
    SHAFT-EZE
  • Type of Product
    Repair sleeve
  • Typical Application
    Rotary equipment, power transmission, gearboxes, pumps, motors
  • UPC_NO
    750886375371

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)