Motion
99548
SHAFTEZE STAINLESS STEEL SHAFT REPAIR SLEEVE; FOR SHAFT DIA 5.434"-5.442"
Mi Item #09205034
MFR #99548
Price$90.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SHAFTEZE STAINLESS STEEL SHAFT REPAIR SLEEVE; FOR SHAFT DIA 5.434"-5.442"
Mi Item #09205034
MFR #99548

Mfr description
75159433 SHAFTEZE STAINLESS STEEL SHAFT
  • Installs over a worn shaft to keep equipment operating
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$90.08/each

Specifications

Dimensions

  • Outside Diameter
    5.752 in
  • Shaft Diameter
    5.4382 in
  • Weight
    515 g
  • Width on Shaft
    1.5 in
  • Width Overall Width For Speedi Slv
    1.9646"

Details

  • Construction Description
    Stainless Steel Shaft Repair Sleeves
  • Design Type
    SLEEVE
  • Manufacturer Catalog
    Dichtomatik Oil Seal Catalog
  • Manufacturer Upc Number
    750886376248
  • Material
    Stainless Steel
  • Shaft Range For Speedi Sleeve
    5.434 in-5.442 in
  • Trade / Brand Name
    SHAFT-EZE
  • Type of Product
    Repair sleeve
  • Typical Application
    Rotary equipment, power transmission, gearboxes, pumps, motors
  • UPC_NO
    750886376248
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)