Motion
99750
SHAFTEZE STAINLESS STEEL SHAFT REPAIR SLEEVE; FOR SHAFT DIA 7.495"-7.505"
MI ITEM #09205053
MFR #99750
List Price$215.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SHAFTEZE STAINLESS STEEL SHAFT REPAIR SLEEVE; FOR SHAFT DIA 7.495"-7.505"
MI ITEM #09205053
MFR #99750

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$215.05/each for your price

Overview

Mfr description
75159460 SHAFTEZE STAINLESS STEEL SHAFT
  • Installs over a worn shaft to keep equipment operating

Specifications

  • Type of Product
    Repair sleeve
  • Width on Shaft
    0.811 in
  • Material
    Stainless Steel
  • Construction Description
    Stainless Steel Shaft Repair Sleeves
  • Typical Application
    Rotary equipment, power transmission, gearboxes, pumps, motors
  • Design Type
    SLEEVE
  • Shaft Range For Speedi Sleeve
    7.495 in-7.505 in
  • Width Overall Width For Speedi Slv
    1"
  • Trade / Brand Name
    SHAFT-EZE
  • Manufacturer Upc Number
    750886376446
  • UPC_NO
    750886376446
  • Manufacturer Catalog
    Dichtomatik Oil Seal Catalog
  • Weight
    660 g
  • Outside Diameter
    7.874 in
  • Shaft Diameter
    7.5 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text