Overview
Mfr description
10-21KVACPMBK18-ET KEVLAR SLEEVE
- Smart-Fit® technology raises the standards for performance knit sleeves offering a unique stretch and recovery to increase overall performance and value compared to traditional rib knits
- Proprietary ACP Technology and Kevlar® blend provides excellent protection against heat, cuts, lacerations and abrasions
- Fabric can withstand heat up to 600°F to protect arms from minor heat and burn injuries
- Exceptional comfort and fit, will fit comfortably over clothing or directly on the arm
- Elasticized plush-top adds comfort and helps keep the sleeve from sliding down the arm
- Form fit from top to bottom so it stays up on the arm making it far less prone to sliding down the arm eliminating the need for Elastic or Velcro top in most applications
- Elastic thumb strap provides an improved fit and is less bulky than traditional thumb holes when wearing under hand protection
- Good washability can be washed in soap and water and can be dry cleaned
- Will retain its shape and stretch even after repeated washings
- 100% silicone free
Specifications
- Glove Size18"
- ColorGreen
- DescriptionSingle-Ply ACP / DuPont™ Kevlar® Blended Sleeve with Smart-Fit® and Elastic Thumb
- UPC_NO616314223228
- Manufacturer Upc Number616314223228
- FeaturesSmart-Fit® technology raises the standards for performance knit sleeves offering a unique stretch and recovery to increase overall performance and value compared to traditional rib knits
- Additional DetailsOffers arm cut protection for applications that require large object handling, perfect for reach application protection. Ideal for sheet metal application and stamping, glass handling, assembly, automotive manufacturing and plastic molding.Smart-Fit® technology provides workers of all arm sizes to wear the same size sleeve and enjoy comfortable, form-fitting all-day protection. Proprietary PIP knitting technology allows for Lycra-free sleeves that are unrivaled in stretch and elasticity.
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data