Motion
GC00R09
GC00R09 Class 00 Red Rubber Voltage Gloves (Size 9)
MI ITEM #09205141
MFR #GC00R09
Your Price$154.49/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
GC00R09 Class 00 Red Rubber Voltage Gloves (Size 9)
MI ITEM #09205141
MFR #GC00R09

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$154.49/each(List $177.66)

Overview

Mfr description
GC00R09 CLASS 00 RED RUBBER VOLTAGE
  • Electrically tested and stamped with the initial test date
  • Newly tested before shipment
  • Must be put into use within 12 months of test date
  • Once gloves are issued for use, they must be tested within 6 months from the date they were distributed to employees
  • Should be worn with 10" leather glove protectors to increase the lifespan of the rubber voltage glove
  • Leather glove protectors are not required to be marked with a date
  • Class 00 - Max Use Voltage 500V AC/750V DC

Specifications

  • Glove Size
    9 in
  • Color
    Red
  • Material
    Rubber
  • UPC_NO
    845811069200
  • Manufacturer Catalog
  • Size
    9

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text