Motion
GC00R10
GC00R10 Class 00 Red Rubber Voltage Gloves (Size 10)
MI ITEM #09205142
MFR #GC00R10
Price$154.49/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
GC00R10 Class 00 Red Rubber Voltage Gloves (Size 10)
MI ITEM #09205142
MFR #GC00R10

Mfr description
GC00R10 CLASS 00 RED RUBBER VOLTAGE
  • Electrically tested and stamped with the initial test date
  • Newly tested before shipment
  • Must be put into use within 12 months of test date
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$154.49/each

Specifications

Dimensions

  • Glove Size
    10 in
  • Size
    10

Details

  • Color
    Red
  • Manufacturer Catalog
  • Material
    Rubber
  • UPC_NO
    845811069217

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)