Motion
RS2H63-30TM-DCQ

SMC CORP OF AMERICA
RS2H63-30TM-DCQ

RS2H63-30TM-DCQ
MI ITEM #09205200
MFR #RS2H63-30TM-DCQ
Price$614.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
RS2H63-30TM-DCQ

RS2H63-30TM-DCQ
MI ITEM #09205200
MFR #RS2H63-30TM-DCQ

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$614.24/each

Specifications

Dimensions

  • Bore Diameter  
    63 mm

Details

  • Actuation
    Single Acting - Spring Extend
  • Auto-Switch
    No
  • Body Option
    Locking Mechanism + Cancel Cap
  • Body Type
    Heavy Duty
  • Bracket 1
    Flange
  • Compact Cylinder Type
    Stopper
  • Cylinder Style
    Stopper
  • Cylinder Suffix
    30TM-DCQ
  • Guide Type
    Stopper
  • Lock Type
    Locking Mechanism
  • Magnet
    Without Magnet
  • Mounting Type
    Flange
  • Options Included
    180 °Clockwise Port, Cancel Cap, Lever Position, Locking Mechanism
  • Piping Type
    Direct
  • Piston Action
    Spring Extend
  • Port Gender
    Female
  • Port Thread Standard
    Rc
  • Product Type
    Stopper Air Cylinders
  • Rod End Bracket
    Carbon Steel Roller
  • Safety Options
    Locking Mechanism
  • Series
    RSH
  • Special Applications
    Conveyor lines
  • Type
    Stopper

Overview

Mfr description
RS2H63-30TM-DCQ CYLINDER

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought