Motion
OB28385
TCM; Dichtomatik TCM Oil Seal - 2.875 in Shaft Dia., 3.875 in OD, 0.500 in Overall Width, Nitrile Rubber (NBR) Lip Material
Mi Item #09206513
MFR #OB28385
Price$76.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
TCM; Dichtomatik TCM Oil Seal - 2.875 in Shaft Dia., 3.875 in OD, 0.500 in Overall Width, Nitrile Rubber (NBR) Lip Material
Mi Item #09206513
MFR #OB28385

Mfr description
75019332 2.875 X 3.875 X 0.500 OB
  • Cassette Seal
  • Designed to operate on trailer and truck axles
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$76.03/each

Specifications

Dimensions

  • Outside Diameter
    3.875 in
  • Overall Width
    0.500 in
  • Shaft Diameter
    2.875 in

Details

  • Construction Description
    Cassette Seal
  • Continuous Temperature Range
    -40 to 200°F
  • Description Keyword
    oil seal; dichtomatik oil seal; rotary oil seal; national oil seal; national oil seals; skf oil seal; chicago rawhide seal; tcm seals; tcm seal; radial shaft seals; radial oil seal; shaft oil seals; harwal oil seal; rubber shaft seal; shaft lip seal; trelleborg oil seal; Trelleborg oil seals; lip type oil seal; gearbox seals; rubber oil seal; bearing oil seal; parker oil seals; cr oil seal; rotary shaft oil seals; rubber lip seal; nok seal; oil seal manufacturers; chicago rawhide seals; harwal seal; double lipped seal; oil seal price; gearbox oil seal; lip seal gasket; rubber seal; rubber gasket seal; rubber seals; rubber seal ring;
  • Durometer
    70 Durometer
  • Hardness
    70 Shore D
  • Harmonization Code
    4016.93.5020 US
  • Lip Material
    Nitrile Rubber (NBR)
  • Manufacturer Catalog
    Dichtomatik Oil Seal Catalog
  • Manufacturer Catalog Number
    OB28385
  • Misalignment Tolerance
    depends on application details
  • Pressure Tolerance
    Less than 10 psi
  • Seal Type
    Cassette Seal
  • Series
    OB
  • Synonym
    Radial Shaft Seal;Oil Seal;Grease Seal;Lip Seal
  • Typical Application
    Axles, Gearboxes, Other industrial uses, Pumps, Transmissions
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)