Specifications
Dimensions
- Outside Diameter130 mm
- Overall Width10 mm
- Shaft Diameter110 mm
- Weight0.17196 lbs
Details
- Construction DescriptionDual lip with a garter spring. Rubber covered OD with ribs with Helix
- Continuous Temperature Range-20F to 400F
- Description Keywordoil seal; dichtomatik oil seal; rotary oil seal; national oil seal; national oil seals; skf oil seal; chicago rawhide seal; tcm seals; tcm seal; radial shaft seals; radial oil seal; metric oil seals; metric oil seal; shaft oil seals; harwal oil seal; viton oil seal; rubber shaft seal; shaft lip seal; trelleborg oil seal; Trelleborg oil seals; lip type oil seal; gearbox seals; rubber oil seal; bearing oil seal; parker oil seals; cr oil seal; rotary shaft oil seals; rubber lip seal; nok seal; oil seal manufacturers; chicago rawhide seals; harwal seal; double lipped seal; oil seal price; gearbox oil seal; lip seal gasket; rubber seal; rubber gasket seal; rubber seals; rubber seal ring; nbr oil seal; nbr seal; nbr oil seals; nbr seals
- Durometer80 Durometer
- Hardness80 Shore D
- Harmonization Code4016.93.5020 US
- Lip MaterialFKM-Viton
- Manufacturer CatalogDichtomatik Oil Seal Catalog
- Manufacturer Catalog Number110X130X10VTGL
- Misalignment Tolerancedepends on application details
- Number of Lips2
- Pressure ToleranceLess than 10 psi
- Seal TypeDual lip with a garter spring. Rubber covered OD with ribs with Helix
- SeriesTGL
- SynonymRadial Shaft Seal;Oil Seal;Grease Seal;Lip Seal
- Typical ApplicationAxles, Gearboxes, Other industrial uses, Pumps, Transmissions
Overview
Mfr description
75002428 4.331"X5.118"X0.394 FKM VITON
- Higher temperature resistance, oil resistance and chemical resistance compared to most other elastomers