Motion
0518RBLKXLG

Refrigiwear
0518RBLKXLG

PolarForce Glove
Mi Item #09222754
MFR #0518RBLKXLG
Price$55.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Refrigiwear
0518RBLKXLG

PolarForce Glove
Mi Item #09222754
MFR #0518RBLKXLG

Mfr description
0518RBLKXLG POLARFORCE GLOVE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$55.95/each

Specifications

Dimensions

  • Glove Size
    XL or Size 10

Details

  • Coating Material
    Neoprene
  • Color
    Black
  • Country of Origin
    CN
  • Lining Material
    Polyester
  • Manufacturer Upc Number
    613983075370
  • Material Type
    Knit Gloves - Coated
  • UPC_NO
    613983075370
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)