Motion
63X80X9TCRPA

DICHTOMATIK
63X80X9TCRPA

TCM; Dichtomatik TCM Oil Seal - 63 mm Shaft Dia., 80 mm OD, 9 mm Overall Width, Nitrile Rubber (NBR) Lip Material
MI ITEM #09224172
MFR #63X80X9TCRPA
List Price$10.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DICHTOMATIK
63X80X9TCRPA

TCM; Dichtomatik TCM Oil Seal - 63 mm Shaft Dia., 80 mm OD, 9 mm Overall Width, Nitrile Rubber (NBR) Lip Material
MI ITEM #09224172
MFR #63X80X9TCRPA

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$10.48/each for your price

Overview

Mfr description
75017639 2.48"X3.15"X0.354 ACM
  • Very good resistance to oil and gasoline
  • Superior resistance to petroleum-based hydraulic fluids
  • Wide range of service temperatures
  • Good resistance to hydrocarbon solvents
  • Very good resistance to alkalis and acids

Specifications

  • Shaft Diameter
    63 mm
  • Hardness
    70 Shore D
  • Outside Diameter
    80 mm
  • Overall Width
    9 mm
  • Seal Type
    Dual lip with a garter spring. Rubber covered OD with Helix
  • Lip Material
    Nitrile Rubber (NBR)
  • Number of Lips
    2
  • Durometer
    70 Durometer
  • Description Keyword
    oil seal; dichtomatik oil seal; rotary oil seal; national oil seal; national oil seals; skf oil seal; chicago rawhide seal; tcm seals; tcm seal; radial shaft seals; radial oil seal; metric oil seals; metric oil seal; shaft oil seals; harwal oil seal; rubber shaft seal; shaft lip seal; trelleborg oil seal; Trelleborg oil seals; lip type oil seal; gearbox seals; rubber oil seal; bearing oil seal; parker oil seals; cr oil seal; rotary shaft oil seals; rubber lip seal; nok seal; oil seal manufacturers; chicago rawhide seals; harwal seal; double lipped seal; oil seal price; gearbox oil seal; lip seal gasket; rubber seal; rubber gasket seal; rubber seals; rubber seal ring; nbr oil seal; nbr seal; nbr oil seals; nbr seals
  • Pressure Tolerance
    Less than 10 psi
  • Misalignment Tolerance
    depends on application details
  • Series
    TCRPA
  • Manufacturer Catalog Number
    63X80X9TCRPA
  • Synonym
    Radial Shaft Seal;Oil Seal;Grease Seal;Lip Seal
  • Construction Description
    Dual lip with a garter spring. Rubber covered OD with Helix
  • Manufacturer Catalog
    Dichtomatik Oil Seal Catalog
  • Harmonization Code
    4016.93.5020 US
  • Typical Application
    Axles, Gearboxes, Other industrial uses, Pumps, Transmissions
  • Weight
    0.06719 lbs
  • Continuous Temperature Range
    -40 to 200°F

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text