Overview
Mfr description
75017789 2.559"X3.543"X0.394 HNBR TC-PL
- Very good resistance to oil and gasoline
- Superior resistance to petroleum-based hydraulic fluids
- Wide range of service temperatures
- Good resistance to hydrocarbon solvents
- Very good resistance to alkalis and acids
Specifications
- Shaft Diameter65 mm
- Hardness80 Shore D
- Outside Diameter90 mm
- Overall Width10 mm
- Seal TypeDual lip with a garter spring. Rubber covered OD, PTFE lined sealing lip
- Lip MaterialHydrogenated Nitrile Rubber (HNBR)
- Number of Lips2
- Durometer80 Durometer
- Description Keywordoil seal; dichtomatik oil seal; rotary oil seal; national oil seal; national oil seals; skf oil seal; chicago rawhide seal; tcm seals; tcm seal; radial shaft seals; radial oil seal; metric oil seals; metric oil seal; shaft oil seals; harwal oil seal; rubber shaft seal; shaft lip seal; trelleborg oil seal; Trelleborg oil seals; lip type oil seal; gearbox seals; rubber oil seal; bearing oil seal; parker oil seals; cr oil seal; rotary shaft oil seals; rubber lip seal; nok seal; oil seal manufacturers; chicago rawhide seals; harwal seal; double lipped seal; oil seal price; gearbox oil seal; lip seal gasket; rubber seal; rubber gasket seal; rubber seals; rubber seal ring; oil seal tc; tc seal
- Pressure ToleranceLess than 10 psi
- Misalignment Tolerancedepends on application details
- SeriesTC-PL
- Manufacturer Catalog Number65X90X10HTC-PL
- SynonymRadial Shaft Seal;Oil Seal;Grease Seal;Lip Seal
- Construction DescriptionDual lip with a garter spring. Rubber covered OD, PTFE lined sealing lip
- Manufacturer CatalogDichtomatik Oil Seal Catalog
- Harmonization Code4016.93.5020 US
- Typical ApplicationAxles, Gearboxes, Other industrial uses, Pumps, Transmissions
- Weight0.13228 lbs
- Continuous Temperature Range-40 to 302°F
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data