Motion
AFS 100
3.937 X 4.724 X 0.217 NBR (BUNA) AFS Axial Face Seal
MI ITEM #09225018
MFR #AFS 100
Price$5.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3.937 X 4.724 X 0.217 NBR (BUNA) AFS Axial Face Seal
MI ITEM #09225018
MFR #AFS 100

Mfr description
75053880 3.937 X 4.724 X 0.217 NBR BUNA
  • Mounts directly to shaft, Seals out heavier contaminants than a V-ring alone,
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5.23/each

Specifications

Dimensions

  • Outside Diameter
    120 mm
  • Shaft Diameter
    100 mm

Details

  • Construction Description
    Rubber V-ring with an outer metal case
  • Harmonization Code
    4016.93.5020 US
  • Lip Material
    Nitrile Rubber
  • Manufacturer Catalog Number
    AFS 100
  • Operating Temperature Range
    -40 To 200 °F
  • Pressure Tolerance
    Less than 10 psi
  • Seal Type
    Rubber V-ring with an Outer Metal Case
  • Synonym
    Radial Shaft Seal;Oil Seal;Grease Seal;Lip Seal
  • Typical Application
    Axles, Gearboxes, Other industrial uses, Pumps, Transmissions

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)