Motion
67174180

DICHTOMATIK
67174180

2.756 X 3.622 X 0.295 NBR (BUNA) AFX Axial Face Seal
MI ITEM #09225057
MFR #67174180
List Price$16.71/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DICHTOMATIK
67174180

2.756 X 3.622 X 0.295 NBR (BUNA) AFX Axial Face Seal
MI ITEM #09225057
MFR #67174180

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$16.71/each for your price

Overview

Mfr description
67174180 2.756 X 3.622 X 0.295 NBR BUNA
  • Mounts directly to shaft, Seals out heavier contaminants than a V-ring alone,

Specifications

  • Shaft Diameter
    70 mm
  • Outside Diameter
    92 mm
  • Lip Material
    Nitrile Rubber
  • Seal Type
    Rubber V-ring with an Outer Metal Case
  • Operating Temperature Range
    -40 To 200 °F
  • Pressure Tolerance
    Less than 10 psi
  • Construction Description
    Rubber V-ring with an outer metal case
  • Typical Application
    Axles, Gearboxes, Other industrial uses, Pumps, Transmissions
  • Synonym
    Radial Shaft Seal;Oil Seal;Grease Seal;Lip Seal
  • Harmonization Code
    4016.93.5020 US
  • Manufacturer Catalog Number
    AFX 70 92 055

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text