Motion
LAD-MM-3-P
LAD-MM-3-P
Mi Item #09227106
MFR #LAD-MM-3-P
Price$1,052.59/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
LAD-MM-3-P
Mi Item #09227106
MFR #LAD-MM-3-P

Mfr description
LAD-MM-3-P MAINTENANCE LADDER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,052.59/each

Specifications

Dimensions

  • Top Step Depth
    21.0000 in
  • Top Step Height
    30.0000 in

Details

  • Ladder Type
    Maintenance Ladder
  • Number of Steps
    3
  • Step Type
    Perforated
  • Weight Capacity
    350 lb
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)