Motion
75105866

DICHTOMATIK
75105866

AS568-389 20" ID x 20-3/8" OD x 3/16" EPDM E882 FDA & NSF61
MI ITEM #09229776
MFR #75105866
List Price$199.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DICHTOMATIK
75105866

AS568-389 20" ID x 20-3/8" OD x 3/16" EPDM E882 FDA & NSF61
MI ITEM #09229776
MFR #75105866

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$199.45/each for your price

Overview

Mfr description
75105866 AS568-389 20"ID X 20-3/8"OD X
  • EPDM materials generally have a high resistance to hot water, steam, aging and chemicals and are suited for a wide range of application temperatures.

Specifications

  • Hardness
    70 Shore D
  • Cross Section
    0.21 in
  • Inside Diameter
  • Outside Diameter
  • Material
    EPDM
  • Temperature Range
    -58F to 212F
  • Typical Application
    Food & Beverage
  • Durometer
    70 Durometer
  • Trade / Brand Name
    Dichtomatik
  • Inside Diameter Tolerance
    +/-0.095 in
  • Cross Section Tolerance
    +/-0.005 in
  • Method Sold
    Priced Per Each
  • Product Type
    O-Rings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text