Motion
K6.99X942.98-6375

DICHTOMATIK
K6.99X942.98-6375

942.98 ID X 6.99 CS MM
MI ITEM #09231690
MFR #K6.99X942.98-6375
List Price$11,962.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DICHTOMATIK
K6.99X942.98-6375

942.98 ID X 6.99 CS MM
MI ITEM #09231690
MFR #K6.99X942.98-6375

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$11,962.90/each for your price

Overview

Mfr description
75076209 942.98 ID X 6.99 CSMM
  • Broad chemical resistance while maintaining high temperature stability

Specifications

  • Hardness
    75 Shore D
  • Cross Section
    6.99 mm
  • Inside Diameter
  • Outside Diameter
  • Material
    FFKM / Kalrez®
  • Temperature Range
    -4F TO 527F
  • Typical Application
    Chemical processing
  • Durometer
    75 Durometer
  • Trade / Brand Name
    Kalrez®
  • Inside Diameter Tolerance
    SEE TECHNICAL MANUAL
  • Cross Section Tolerance
    +/-0.15 mm
  • Method Sold
    Priced Per Each
  • Product Type
    O-Rings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text