Motion
75086409

DICHTOMATIK
75086409

3.53CS X 47.22ID METRIC O-RINGS
MI ITEM #09233260
MFR #75086409
Price$0.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DICHTOMATIK
75086409

3.53CS X 47.22ID METRIC O-RINGS
MI ITEM #09233260
MFR #75086409

Mfr description
75086409 3.53CS X 47.22ID METRIC O-RINGS
  • very good resistance to oil and gasoline; superior resistance to petroleum-based hydraulic fluids; wide range of service temperatures; good resistance to hydrocarbon solvents; very good resistance to alkalis and acids.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$0.76/each

Specifications

Dimensions

  • Inside Diameter  
    47.22 mm
  • Outside Diameter  
    54.28 mm

Details

  • Cross Section
    3.53 mm
  • Cross Section Tolerance
    +/-0.1 mm
  • Durometer
    70 Durometer
  • Hardness
    70 Shore D
  • Inside Diameter Tolerance
    +/-0.46 mm
  • Material
    Silicone
  • Method Sold
    Priced Per Each
  • Product Type
    O-Rings
  • Trade / Brand Name
    Dichtomatik

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)