Motion
12L075-6FA7
Timing Belt Pulley - 12 Tooth, 0.6250 in Bore Dia., 35.60 mm OD
MI ITEM #09236036
MFR #12L075-6FA7
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Timing Belt Pulley - 12 Tooth, 0.6250 in Bore Dia., 35.60 mm OD
MI ITEM #09236036
MFR #12L075-6FA7

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    0.6250 in
  • For Belt Width
    0.7500 in
  • Outside Diameter
    35.60 mm
  • Width
    1.75 in.

Details

  • Bore Type
    Finished Bore
  • Finish
    Clear Anodized
  • Manufacturer Upc Number
    00195057625433
  • Material
    Aluminum
  • Number Of Teeth  
    12
  • Tooth Style
    L
  • UPC_NO
    00195057625433

Overview

Mfr description
12L075-6FA7 12GR 3/8PCH 3/4W ALUMINUM

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought