Motion
S1502SGAF

3M
S1502SGAF

Safety Glasses - Anti-Scratch & Anti-Fog, Gray Lens, Polycarbonate
Mi Item #09236095
MFR #S1502SGAF
Price$477.10/ca
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
S1502SGAF

Safety Glasses - Anti-Scratch & Anti-Fog, Gray Lens, Polycarbonate
Mi Item #09236095
MFR #S1502SGAF

Mfr description
7100221210 SOLUS 1000 SERIES, S1502SGAF
  • For industrial/occupational use only. Not for consumer sale or use.
  • 3M™ Scotchgard™ Protector Anti-Fog Coating has an active ingredient that bonds to the lenses to help keep them clear longer than regular coatings, based on 3M internal testing
  • Vented, removable foam gasket to help reduce eye exposure (optional)
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$477.10/ca

Specifications

Dimensions

  • Weight
    1.46 lb

Details

  • Additional Details
    Anti-Fog Lenses
  • Comfort Features
    Optional removable foam-lined gasket
  • Frame Color
    Black
  • Frame Style
    Frameless
  • Frame Temple Material
    Polycarbonate
  • Group & Class
    Premium
  • Lens Coating
    Anti-Scratch & Anti-Fog
  • Lens Color
    Gray
  • Lens Marking
    3M Z87+ U6L3
  • Lens Material
    Polycarbonate
  • Manufacturer Stock Number
    S1502SGAF
  • Manufacturer Upc Number
    50638060429070
  • Series
    1000
  • Type
    Safety Glasses
  • UPC_NO
    00638060429075
  • UV Protection
    Yes
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)