Motion
7100221211 SOLUS 1000 SERIES, S1502SGAF -KT, BL K TEMPLES, SCOTCHGARD ANTI-

3M
7100221211 SOLUS 1000 SERIES, S1502SGAF -KT, BL K TEMPLES, SCOTCHGARD ANTI-

3M™ Solus™ 1000 Series, S1502SGAF-KT, Blk Temples, Scotchgard™ Anti-Fog Coating, Gray AF-AS lens, Foam/Strap
MI ITEM #09236098
MFR #7100221211 SOLUS 1000 SERIES, S1502SGAF -KT, BL K TEMPLES, SCOTCHGARD ANTI-
List Price$697.57/ca
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7100221211 SOLUS 1000 SERIES, S1502SGAF -KT, BL K TEMPLES, SCOTCHGARD ANTI-

3M™ Solus™ 1000 Series, S1502SGAF-KT, Blk Temples, Scotchgard™ Anti-Fog Coating, Gray AF-AS lens, Foam/Strap
MI ITEM #09236098
MFR #7100221211 SOLUS 1000 SERIES, S1502SGAF -KT, BL K TEMPLES, SCOTCHGARD ANTI-

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$697.57/ca for your price

Overview

Mfr description
7100221211 SOLUS 1000 SERIES, S1502SGAF
  • For industrial/occupational use only. Not for consumer sale or use.
  • 3M™ Scotchgard™ Protector Anti-Fog Coating has an active ingredient that bonds to the lenses to help keep them clear longer than regular coatings, based on 3M internal testing
  • Vented, removable foam gasket to help reduce eye exposure (optional)
  • Soft nose bridge and padded temples for added comfort
  • The coating can be disinfected with dilute bleach soaking or alcohol wipes without losing its anti-fog performance. Washing with soap and water is considered a best practice and can enhance coating longevity.
  • Available in bold, modern colors for a personalized style.
  • Polycarbonate lens absorbs 99.9% of UV rays
  • Meets the Impact-Rated Protector requirement of the ANSI-ISEA Z87.1-2020 Standard

Specifications

  • Type
    Safety Glasses
  • Lens Color
    Gray
  • Lens Coating
    Anti-Scratch & Anti-Fog
  • Lens Material
    Polycarbonate
  • Comfort Features
    Color-accented temples
  • Frame Style
    Frameless
  • UV Protection
    Yes
  • Series
    1000
  • Lens Marking
    3M Z87+ U6L3
  • Manufacturer Stock Number
    S1502SGAF-KT
  • Manufacturer Upc Number
    50638060429452
  • Group & Class
    Premium
  • UPC_NO
    00638060429457
  • Weight
    13.155 lb
  • Additional Details
    Anti-Fog Lenses
  • Frame Color
    Black
  • Frame Temple Material
    Polycarbonate

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text