Motion
7100221212 SOLUS 1000 SERIES, S1521SGAF -KT, BL K TEMPLES, SCOTCHGARD ANTI-

3M
7100221212 SOLUS 1000 SERIES, S1521SGAF -KT, BL K TEMPLES, SCOTCHGARD ANTI-

3M™ Solus™ 1000 Series, S1521SGAF-KT, Blk Temples, Scotchgard™ Anti-Fog Coating, I/O VM AF-AS lens, Foam/Strap
MI ITEM #09236099
MFR #7100221212 SOLUS 1000 SERIES, S1521SGAF -KT, BL K TEMPLES, SCOTCHGARD ANTI-
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7100221212 SOLUS 1000 SERIES, S1521SGAF -KT, BL K TEMPLES, SCOTCHGARD ANTI-

3M™ Solus™ 1000 Series, S1521SGAF-KT, Blk Temples, Scotchgard™ Anti-Fog Coating, I/O VM AF-AS lens, Foam/Strap
MI ITEM #09236099
MFR #7100221212 SOLUS 1000 SERIES, S1521SGAF -KT, BL K TEMPLES, SCOTCHGARD ANTI-

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Weight
    4.424 lb

Details

  • Additional Details
    Anti-Fog Lenses
  • Comfort Features
    Color-accented temples
  • Frame Color
    Black
  • Frame Style
    Frameless
  • Frame Temple Material
    Polycarbonate
  • Group & Class
    Premium
  • Lens Coating
    Anti-Scratch & Anti-Fog
  • Lens Color
    Vermillion
  • Lens Marking
    3M Z87+ U6 L1.7
  • Lens Material
    Polycarbonate
  • Manufacturer Stock Number
    S1521SGAF-KT
  • Manufacturer Upc Number
    50638060429469
  • Series
    1000
  • Type
    Safety Glasses
  • UPC_NO
    00638060429464
  • UV Protection
    Yes

Overview

Mfr description
7100221212 SOLUS 1000 SERIES, S1521SGAF
  • For industrial/occupational use only. Not for consumer sale or use.
  • 3M™ Scotchgard™ Protector Anti-Fog Coating has an active ingredient that bonds to the lenses to help keep them clear longer than regular coatings, based on 3M internal testing
  • Vented, removable foam gasket to help reduce eye exposure (optional)
  • Soft nose bridge and padded temples for added comfort
  • The coating can be disinfected with dilute bleach soaking or alcohol wipes without losing its anti-fog performance. Washing with soap and water is considered a best practice and can enhance coating longevity.
  • Available in bold, modern colors for a personalized style.
  • Polycarbonate lens absorbs 99.9% of UV rays
  • Meets the Impact-Rated Protector requirement of the ANSI-ISEA Z87.1-2020 Standard
  • Meets the requirements of ANSI Z87.1-2015 Standard as an Impact Rated spectacle

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought