Motion
SF501AF-BLK

3M
SF501AF-BLK

SecureFit™ Safety Glasses - Anti-Scratch & Anti-Fog, Clear Lens, Polycarbonate
Mi Item #09236126
MFR #SF501AF-BLK
Price$172.24/ca
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
SF501AF-BLK

SecureFit™ Safety Glasses - Anti-Scratch & Anti-Fog, Clear Lens, Polycarbonate
Mi Item #09236126
MFR #SF501AF-BLK

Mfr description
7100228736 SECUREFIT 500 SERIES SF501AF
  • For industrial/occupational use only. Not for consumer sale or use.
  • Adjustable ratchet temples allow user to adjust lens for facial features and eyeglass position
  • Sporty design with contemporary lens shape
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$172.24/ca

Specifications

Dimensions

  • Weight
    0.105 lb

Details

  • Additional Details
    Anti-Fog Lenses
  • Comfort Features
    Lens angle adjustment
  • Frame Color
    Black
  • Frame Style
    Frameless
  • Frame Temple Material
    Plastic
  • Lens Coating
    Anti-Scratch & Anti-Fog
  • Lens Color
    Clear
  • Lens Marking
    3M Z87+ U6
  • Lens Material
    Polycarbonate
  • Manufacturer Stock Number
    SF501AF-BLK
  • Manufacturer Upc Number
    50638060429360
  • Series
    500
  • Type
    Safety Glasses
  • UPC_NO
    50638060429360
  • UV Protection
    Yes
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)