Motion
7100228721 SECUREFIT 500 SERIES SF507AF -BLK, B LACK, IO GRAY ANTI-FOG/ANTI

3M
7100228721 SECUREFIT 500 SERIES SF507AF -BLK, B LACK, IO GRAY ANTI-FOG/ANTI

3M™ SecureFit™ 500 Series SF507AF-BLK, Black, IO Gray Anti-Fog/Anti- Scratch Lens
MI ITEM #09236128
MFR #7100228721 SECUREFIT 500 SERIES SF507AF -BLK, B LACK, IO GRAY ANTI-FOG/ANTI
List Price$198.07/ca
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7100228721 SECUREFIT 500 SERIES SF507AF -BLK, B LACK, IO GRAY ANTI-FOG/ANTI

3M™ SecureFit™ 500 Series SF507AF-BLK, Black, IO Gray Anti-Fog/Anti- Scratch Lens
MI ITEM #09236128
MFR #7100228721 SECUREFIT 500 SERIES SF507AF -BLK, B LACK, IO GRAY ANTI-FOG/ANTI

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$198.07/ca for your price

Overview

Mfr description
7100228721 SECUREFIT 500 SERIES SF507AF
  • For industrial/occupational use only. Not for consumer sale or use.
  • Adjustable ratchet temples allow user to adjust lens for facial features and eyeglass position
  • Sporty design with contemporary lens shape
  • 3M's innovative SecureFit™ Pressure Diffusion Temple technology design features slotted ribs that provide comfortable pressure equalization. The temples flex and self-adjust to the size of wearer's head.
  • Workers can feel confident wearing 3M eye protection that meets the requirements of ANSI Z87.1-2015 Standard as an Impact Rated Spectacle
  • Polycarbonate lenses absorb 99.9% of UVA and UVB rays.

Specifications

  • Type
    Protective Eyewear
  • Lens Color
    Gray I/O
  • Lens Coating
    Anti-Scratch & Anti-Fog
  • Lens Material
    Polycarbonate
  • Comfort Features
    Durable construction
  • Frame Style
    Frameless
  • UV Protection
    Yes
  • Series
    500
  • Lens Marking
    Z87+
  • Manufacturer Stock Number
    SF507AF-BLK
  • Manufacturer Upc Number
    50638060429346
  • UPC_NO
    50638060429346
  • Weight
    0.105 lb
  • Additional Details
    Anti-Fog Lenses
  • Frame Color
    Black
  • Frame Temple Material
    Plastic

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text