Specifications
Details
- ColorBlack
- CompMotorola
- Intrinsically Safe StandardYes
- Manufacturer Upc Number07318640068360
- Minimum Order Quantity1
- Package Quantity1
- Plug TypeMotorola APX/XPR
- Product TypesCable
- Series/SystemFLX2
- Standards MetCE Approved
- TypeCable
- UPC_NO07318640068360
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)