Motion
7100185800 PELTOR FLX2-205 FLEX 2 CABLE WITH 3 .5MM MONO CONNECTOR FOR CH-3

3M
7100185800 PELTOR FLX2-205 FLEX 2 CABLE WITH 3 .5MM MONO CONNECTOR FOR CH-3

3M™ PELTOR™ FLX2-205 Flex 2 Cable with 3.5mm Mono Connector for CH-3 Listen Only -112, EX Approved, 120 Each/Case
Mi Item #09236141
MFR #7100185800 PELTOR FLX2-205 FLEX 2 CABLE WITH 3 .5MM MONO CONNECTOR FOR CH-3
Price$68.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7100185800 PELTOR FLX2-205 FLEX 2 CABLE WITH 3 .5MM MONO CONNECTOR FOR CH-3

3M™ PELTOR™ FLX2-205 Flex 2 Cable with 3.5mm Mono Connector for CH-3 Listen Only -112, EX Approved, 120 Each/Case
Mi Item #09236141
MFR #7100185800 PELTOR FLX2-205 FLEX 2 CABLE WITH 3 .5MM MONO CONNECTOR FOR CH-3

Mfr description
7100185800 PELTOR FLX2-205 FLEX 2 CABLE
  • For industrial/occupational use only. Not for consumer sale or use.
  • Coiled polyurethane cable
  • FLX2 plug for connection to a wide assortment PELTOR headsets
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$68.80/each

Specifications

Dimensions

  • Weight
    0.186 lb

Details

  • Color
    Black
  • Comp
    Hytera
  • Intrinsically Safe Standard
    Yes
  • Manufacturer Upc Number
    07318640068568
  • Minimum Order Quantity
    1
  • Package Quantity
    1
  • Plug Type
    3.5mm Mono
  • Product Types
    Cable
  • Series/System
    FLX2
  • Standards Met
    CE Approved
  • Type
    Cable
  • UPC_NO
    07318640068568
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)