Motion
7100193229 PELTOR FLX2 CABLE FLX2-28, M OBILE/D ECT PHONE, 120 EA/CASE

3M
7100193229 PELTOR FLX2 CABLE FLX2-28, M OBILE/D ECT PHONE, 120 EA/CASE

3M™ PELTOR™ FLX2 Cable FLX2-28, Mobile/DECT Phone, 120 ea/Case
Mi Item #09236143
MFR #7100193229 PELTOR FLX2 CABLE FLX2-28, M OBILE/D ECT PHONE, 120 EA/CASE
Price$98.64/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7100193229 PELTOR FLX2 CABLE FLX2-28, M OBILE/D ECT PHONE, 120 EA/CASE

3M™ PELTOR™ FLX2 Cable FLX2-28, Mobile/DECT Phone, 120 ea/Case
Mi Item #09236143
MFR #7100193229 PELTOR FLX2 CABLE FLX2-28, M OBILE/D ECT PHONE, 120 EA/CASE

Mfr description
7100193229 PELTOR FLX2 CABLE FLX2-28, M
  • For industrial/occupational use only. Not for consumer sale or use.
  • Coiled polyurethane cable
  • FLX2 plug for connection to a wide assortment PELTOR headsets
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$98.64/each

Specifications

Dimensions

  • Weight
    0.186 lb

Details

  • Color
    Black
  • Comp
    Motorola
  • Intrinsically Safe Standard
    No
  • Manufacturer Upc Number
    07318640068513
  • Minimum Order Quantity
    1
  • Package Quantity
    1
  • Plug Type
    2.5 mm
  • Product Types
    Cable
  • Series/System
    FLX2
  • Standards Met
    CE Approved
  • Type
    Cable
  • UPC_NO
    07318640068513
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)