Specifications
Dimensions
- Weight0.186 lb
Details
- ColorBlack
- CompMotorola
- Intrinsically Safe StandardNo
- Manufacturer Upc Number07318640068384
- Minimum Order Quantity1
- Package Quantity1
- Plug TypeMotorola XTS
- Product TypesCable
- Series/SystemFLX2
- Standards MetCE Approved
- TypeCable
- UPC_NO07318640068384
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)