Motion
7100197568 PELTOR FLX2 CABLE FLX2-64, I COM F34 /F44, 120 EA/CASE

3M
7100197568 PELTOR FLX2 CABLE FLX2-64, I COM F34 /F44, 120 EA/CASE

3M™ PELTOR™ FLX2 Cable FLX2-64, Icom F34/F44, 120 ea/Case
Mi Item #09236158
MFR #7100197568 PELTOR FLX2 CABLE FLX2-64, I COM F34 /F44, 120 EA/CASE
Price$151.41/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7100197568 PELTOR FLX2 CABLE FLX2-64, I COM F34 /F44, 120 EA/CASE

3M™ PELTOR™ FLX2 Cable FLX2-64, Icom F34/F44, 120 ea/Case
Mi Item #09236158
MFR #7100197568 PELTOR FLX2 CABLE FLX2-64, I COM F34 /F44, 120 EA/CASE

Mfr description
7100197568 PELTOR FLX2 CABLE FLX2-64, I
  • For industrial/occupational use only. Not for consumer sale or use.
  • Coiled polyurethane cable
  • FLX2 plug for connection to a wide assortment PELTOR headsets
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$151.41/each

Specifications

Dimensions

  • Weight
    0.186 lb

Details

  • Color
    Black
  • Comp
    ICOM
  • Intrinsically Safe Standard
    No
  • Manufacturer Upc Number
    07318640068438
  • Minimum Order Quantity
    1
  • Package Quantity
    1
  • Plug Type
    ICOM F34/44
  • Product Types
    Cable
  • Series/System
    FLX2
  • Standards Met
    CE Approved
  • Type
    Cable
  • UPC_NO
    07318640068438
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)