Motion
7100207324 PELTOR FLX2 CABLE FLX2-208, 3.5MM STEREO THREADED, 120 EA/CASE

3M
7100207324 PELTOR FLX2 CABLE FLX2-208, 3.5MM STEREO THREADED, 120 EA/CASE

3M™ PELTOR™ FLX2 Cable FLX2-208, 3.5mm Stereo Threaded, 120 ea/Case
Mi Item #09236176
MFR #7100207324 PELTOR FLX2 CABLE FLX2-208, 3.5MM STEREO THREADED, 120 EA/CASE
Price$95.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7100207324 PELTOR FLX2 CABLE FLX2-208, 3.5MM STEREO THREADED, 120 EA/CASE

3M™ PELTOR™ FLX2 Cable FLX2-208, 3.5mm Stereo Threaded, 120 ea/Case
Mi Item #09236176
MFR #7100207324 PELTOR FLX2 CABLE FLX2-208, 3.5MM STEREO THREADED, 120 EA/CASE

Mfr description
7100207324 PELTOR FLX2 CABLE FLX2-208,
  • For industrial/occupational use only. Not for consumer sale or use.Coiled polyurethane cable, FLX2 plug for connection to a wide assortment PELTOR headsets, Kevlar® reinforced, Robust and highly flexible
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$95.42/each

Specifications

Dimensions

  • Weight
    0.186 lb

Details

  • Color
    Black
  • Comp
    Hytera
  • Intrinsically Safe Standard
    No
  • Manufacturer Upc Number
    07318640069480
  • Minimum Order Quantity
    1
  • Plug Type
    3.5 mm Stereo Threaded
  • Series/System
    FLX2
  • Standards Met
    CE Approved
  • Type
    Cable
  • UPC_NO
    04054596723818
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)