Motion
49433650

DICHTOMATIK
49433650

V-ring - 1.989 in Shaft Diameter, 1.7717 in Shaft Range, 2.481 in OD, NBR (Buna) Material
Mi Item #09236650
MFR #49433650
Price$2.56/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DICHTOMATIK
49433650

V-ring - 1.989 in Shaft Diameter, 1.7717 in Shaft Range, 2.481 in OD, NBR (Buna) Material
Mi Item #09236650
MFR #49433650

Mfr description
49433650 1.989 NOMINAL SHAFT DIA NBR
  • The VS style V-Ring is designed with a trapezoidal shaped body to help keep the v-ring in position on the shaft
  • The are designed for more robust applications
  • The V-ring mounts directly onto the shaft and rotates with the shaft
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2.56/each

Specifications

Dimensions

  • Bore Or Outside Diameter
    2.481 in
  • Overall Width
    13 mm
  • Shaft Diameter
    1.989 in
  • Shaft Or Inside Diameter Range
    1.7717 in
  • Weight
    6.84 g

Details

  • Continuous Temperature Range
    -40F to 212F
  • Design Type
    VS
  • Lip Material
    NBR (Buna)
  • Synonym
    Slinger
  • Typical Application
    Rotary equipment, power transmission, gearboxes, pumps, motors
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)