Motion
67040235

DICHTOMATIK
67040235

V-ring - 12.697 in Shaft Diameter, 11.4961 in Shaft Range, 14.37 in OD, FKM Material
Mi Item #09236682
MFR #67040235
Price$130.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DICHTOMATIK
67040235

V-ring - 12.697 in Shaft Diameter, 11.4961 in Shaft Range, 14.37 in OD, FKM Material
Mi Item #09236682
MFR #67040235

Mfr description
67040235 12.697 NOMINAL SHAFT DIA FKM
  • The VA style V-Ring is designed to operate in most standard industry applications
  • The V-ring mounts directly onto the shaft and rotates with the shaft
  • The centrifugal forces that are created with the V-ring will deflect contaminants away from the sealing point in the application
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$130.25/each

Specifications

Dimensions

  • Bore Or Outside Diameter
    14.37 in
  • Overall Width
    25 mm
  • Shaft Diameter
    12.697 in
  • Shaft Or Inside Diameter Range
    11.4961 in
  • Weight
    0.81 lbs

Details

  • Continuous Temperature Range
    -20F to 400F
  • Design Type
    VA
  • Lip Material
    FKM
  • Synonym
    Slinger
  • Typical Application
    Rotary equipment, power transmission, gearboxes, pumps, motors
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)