Motion
67034918

DICHTOMATIK
67034918

V-ring - 16.142 in Shaft Diameter, 18.11 in OD, 25 mm, 0.9840 in Cross Section, FKM Material
Mi Item #09236687
MFR #67034918
Price$513.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DICHTOMATIK
67034918

V-ring - 16.142 in Shaft Diameter, 18.11 in OD, 25 mm, 0.9840 in Cross Section, FKM Material
Mi Item #09236687
MFR #67034918

Mfr description
67034918 16.142 NOMINAL SHAFT DIA FKM
  • The VA style V-Ring is designed to operate in most standard industry applications
  • The V-ring mounts directly onto the shaft and rotates with the shaft
  • The centrifugal forces that are created with the V-ring will deflect contaminants away from the sealing point in the application
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$513.50/each

Specifications

Dimensions

  • Bore Or Outside Diameter
    18.11 in
  • Shaft Diameter
    16.142 in

Details

  • Continuous Temperature Range
    -20F to 400F
  • Cross Section
    0.9840 in, 25 mm
  • Design Type
    VA
  • Lip Material
    FKM
  • Series
    VA
  • Synonym
    Slinger
  • Typical Application
    Rotary equipment, power transmission, gearboxes, pumps, motors
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)