Motion
67039580

DICHTOMATIK
67039580

V-ring - 21.851 in Shaft Diameter, 24.016 in OD, 15 mm, 0.5906 in Cross Section, FKM Material
Mi Item #09236693
MFR #67039580
Price$882.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DICHTOMATIK
67039580

V-ring - 21.851 in Shaft Diameter, 24.016 in OD, 15 mm, 0.5906 in Cross Section, FKM Material
Mi Item #09236693
MFR #67039580

Mfr description
67039580 21.851 NOMINAL SHAFT DIA FKM
  • The VA style V-Ring is designed to operate in most standard industry applications
  • The V-ring mounts directly onto the shaft and rotates with the shaft
  • The centrifugal forces that are created with the V-ring will deflect contaminants away from the sealing point in the application
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$882.95/each

Specifications

Dimensions

  • Bore Or Outside Diameter
    24.016 in
  • Shaft Diameter
    21.851 in

Details

  • Continuous Temperature Range
    -20F to 400F
  • Cross Section
    0.5906 in, 15 mm
  • Design Type
    VA
  • Lip Material
    FKM
  • Series
    VA
  • Synonym
    Slinger
  • Typical Application
    Rotary equipment, power transmission, gearboxes, pumps, motors
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)