Motion
67064883

DICHTOMATIK
67064883

V-ring - 26.969 in Shaft Diameter, 28.937 in OD, 25 mm, 0.9840 in Cross Section, FKM Material
MI ITEM #09236699
MFR #67064883
Price$1,108.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DICHTOMATIK
67064883

V-ring - 26.969 in Shaft Diameter, 28.937 in OD, 25 mm, 0.9840 in Cross Section, FKM Material
MI ITEM #09236699
MFR #67064883

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1,108.28/each

Specifications

Dimensions

  • Bore Or Outside Diameter
    28.937 in
  • Shaft Diameter
    26.969 in

Details

  • Continuous Temperature Range
    -20F to 400F
  • Cross Section
    0.9840 in, 25 mm
  • Design Type
    VA
  • Lip Material
    FKM
  • Series
    VA
  • Synonym
    Slinger
  • Typical Application
    Rotary equipment, power transmission, gearboxes, pumps, motors

Overview

Mfr description
67064883 26.969 NOMINAL SHAFT DIA FKM
  • The VA style V-Ring is designed to operate in most standard industry applications
  • The V-ring mounts directly onto the shaft and rotates with the shaft
  • The centrifugal forces that are created with the V-ring will deflect contaminants away from the sealing point in the application

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought