Motion
VVS-007
0.286 Nominal shaft dia FKM (Viton) V-Ring
MI ITEM #09236705
MFR #VVS-007
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
0.286 Nominal shaft dia FKM (Viton) V-Ring
MI ITEM #09236705
MFR #VVS-007

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
67027704 0.286 NOMINAL SHAFT DIA FKM
  • The VS style V-Ring is designed with a trapezoidal shaped body to help keep the v-ring in position on the shaft
  • The are designed for more robust applications
  • The V-ring mounts directly onto the shaft and rotates with the shaft
  • The centrifugal forces that are created with the V-ring will deflect contaminants away from the sealing point in the application.

Specifications

  • Bore Or Outside Diameter
    0.472 in
  • Lip Material
    FKM
  • Continuous Temperature Range
    -20F to 400F
  • Design Type
    VS
  • Synonym
    Slinger
  • Typical Application
    Rotary equipment, power transmission, gearboxes, pumps, motors
  • Shaft Diameter
    0.286 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text