Motion
67037602

DICHTOMATIK
67037602

V-ring - 1.103 in Shaft Diameter, 1.457 in OD, 7.50 mm, 0.2950 in Cross Section, FKM Material
Mi Item #09236714
MFR #67037602
Price$15.22/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DICHTOMATIK
67037602

V-ring - 1.103 in Shaft Diameter, 1.457 in OD, 7.50 mm, 0.2950 in Cross Section, FKM Material
Mi Item #09236714
MFR #67037602

Mfr description
67037602 1.103 NOMINAL SHAFT DIA FKM
  • The VS style V-Ring is designed with a trapezoidal shaped body to help keep the v-ring in position on the shaft
  • The are designed for more robust applications
  • The V-ring mounts directly onto the shaft and rotates with the shaft
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$15.22/each

Specifications

Dimensions

  • Bore Or Outside Diameter
    1.457 in
  • Shaft Diameter
    1.103 in
  • Weight
    6 g

Details

  • Continuous Temperature Range
    -20F to 400F
  • Cross Section
    0.2950 in, 7.50 mm
  • Design Type
    VS
  • Lip Material
    FKM
  • Series
    VA
  • Synonym
    Slinger
  • Typical Application
    Rotary equipment, power transmission, gearboxes, pumps, motors
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)