Motion
67038226

DICHTOMATIK
67038226

V-ring - 1.181 in Shaft Diameter, 1.535 in OD, 4 mm, 0.1570 in Cross Section, FKM Material
MI ITEM #09236715
MFR #67038226
Price$15.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DICHTOMATIK
67038226

V-ring - 1.181 in Shaft Diameter, 1.535 in OD, 4 mm, 0.1570 in Cross Section, FKM Material
MI ITEM #09236715
MFR #67038226

Mfr description
67038226 1.181 NOMINAL SHAFT DIA FKM
  • The VS style V-Ring is designed with a trapezoidal shaped body to help keep the v-ring in position on the shaft
  • The are designed for more robust applications
  • The V-ring mounts directly onto the shaft and rotates with the shaft
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$15.28/each

Specifications

Dimensions

  • Bore Or Outside Diameter
    1.535 in
  • Shaft Diameter
    1.181 in
  • Weight
    6 g

Details

  • Continuous Temperature Range
    -20F to 400F
  • Cross Section
    0.1570 in, 4 mm
  • Design Type
    VS
  • Lip Material
    FKM
  • Series
    VS
  • Synonym
    Slinger
  • Typical Application
    Rotary equipment, power transmission, gearboxes, pumps, motors

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)