Motion
67034855

DICHTOMATIK
67034855

V-ring - 2.776 in Shaft Diameter, 3.346 in OD, 6 mm, 0.2360 in Cross Section, FKM Material
Mi Item #09236724
MFR #67034855
Price$31.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DICHTOMATIK
67034855

V-ring - 2.776 in Shaft Diameter, 3.346 in OD, 6 mm, 0.2360 in Cross Section, FKM Material
Mi Item #09236724
MFR #67034855

Mfr description
67034855 2.776 NOMINAL SHAFT DIA FKM
  • The VS style V-Ring is designed with a trapezoidal shaped body to help keep the v-ring in position on the shaft
  • The are designed for more robust applications
  • The V-ring mounts directly onto the shaft and rotates with the shaft
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$31.52/each

Specifications

Dimensions

  • Bore Or Outside Diameter
    3.346 in
  • Shaft Diameter
    2.776 in
  • Weight
    22 g

Details

  • Continuous Temperature Range
    -20F to 400F
  • Cross Section
    0.2360 in, 6 mm
  • Design Type
    VS
  • Lip Material
    FKM
  • Series
    VS
  • Synonym
    Slinger
  • Typical Application
    Rotary equipment, power transmission, gearboxes, pumps, motors
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)