Motion
67021553

DICHTOMATIK
67021553

4.331 Nominal shaft dia FKM (Viton) V-Ring
Mi Item #09236730
MFR #67021553
Price$56.64/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DICHTOMATIK
67021553

4.331 Nominal shaft dia FKM (Viton) V-Ring
Mi Item #09236730
MFR #67021553

Mfr description
67021553 4.331 NOMINAL SHAFT DIA FKM
  • The VS style V-Ring is designed with a trapezoidal shaped body to help keep the v-ring in position on the shaft
  • The are designed for more robust applications
  • The V-ring mounts directly onto the shaft and rotates with the shaft
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$56.64/each

Specifications

Dimensions

  • Bore Or Outside Diameter
    5.079 in
  • Shaft Diameter
    4.331 in
  • Weight
    44 g

Details

  • Continuous Temperature Range
    -20F to 400F
  • Design Type
    VS
  • Lip Material
    FKM
  • Synonym
    Slinger
  • Typical Application
    Rotary equipment, power transmission, gearboxes, pumps, motors
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)