Motion
11622104050

PFANNENBERG
11622104050

Filterfans® Standard Filter Fan - Indoor, 4.92 in x 4.92 in Cutout Dia., 230 V ac, 38 cfm, 6.00 in Nominal Fan Size, Black - RAL 9011, Side Mount
Mi Item #09236829
MFR #11622104050
Price$327.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PFANNENBERG
11622104050

Filterfans® Standard Filter Fan - Indoor, 4.92 in x 4.92 in Cutout Dia., 230 V ac, 38 cfm, 6.00 in Nominal Fan Size, Black - RAL 9011, Side Mount
Mi Item #09236829
MFR #11622104050

Mfr description
11622104050 PF 22000 230V TYPE 12 FF BLA
  • Fluted type filter provides 3X longer life before clogging
  • Tool-less quick install design for all NEMA enclosure wall thickness (steel, fiberglass, polycarbonate)
  • Uses best in class fans for superior airflow(CFM) and service life
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$327.54/each

Specifications

Dimensions

  • Depth
    2.76 in
  • Height
    5.71 in
  • Nominal Fan Size
    6.00 in
  • Weight
    1.50 lbs
  • Width
    5.71 in

Details

  • 2D Drawings
  • Color
    Black - RAL 9011
  • Cutout Dimensions
    4.92 in x 4.92 in
  • Environmental Comp
    Indoor
  • Environmental Protection Standard
    Type 12 - standard filter
  • Fan Type
    Filter Fan - Standard
  • Filter Efficiency
    91.00%
  • Filter Quality Class
    G4 Fluted Polyester
  • Frequency
    50/60 Hz
  • L10 Service Life
    40000 hrs
  • Manufacturer Product Page
  • Material
    self-extinguishing, UL 94 VO injection-molded thermoplastic
  • Maximum Air Flow
    28 cfm
  • Mounting Style
    Side Mount
  • Noise Level
    44 dB
  • Power Consumption
    18 W
  • Series
    PF 4.0™ Series
  • Standards Met
    UL, cUL, CE, (on request: GOST)
  • Technical Data Sheet
  • Type Of Bearing
    sleeve bearing
  • Typical Applications
    Industrial automation enclosures, Electrical control cabinet, Pump panel, Standalone data rack,
  • Unimpeded Airflow
    38 cfm
  • UPC_NO
    4061131022220
  • Voltage
    230 V ac
  • Voltage Tolerance
    +/- 10%

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)