Motion
11633806050

PFANNENBERG
11633806050

11633806050
Mi Item #09236854
MFR #11633806050
Price$432.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PFANNENBERG
11633806050

11633806050
Mi Item #09236854
MFR #11633806050

Mfr description
11633806050 PF 33000 SL 24V DC RAL 9011
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$432.39/each

Specifications

Dimensions

  • Depth
    3.70 in
  • Height
    7.95 in
  • Weight
    3.68 lbs
  • Width
    7.95 in

Details

  • Color
    Black - RAL 9011
  • Cutout Dimensions
    6.97 in x 6.97 in
  • Environmental Comp
    Indoor
  • Environmental Protection Standard
    Type 12 - fluted filter
  • Fan Type
    Standard Filter Fan
  • Filter Efficiency
    0.91
  • Filter Quality Class
    G4 Fluted Polyester
  • L10 Service Life
    80,000 hrs
  • Material
    Self-extinguishing, UL 94 VO injection-molded thermoplastic
  • Maximum Air Flow
    115 cfm
  • Mounting Style
    Side Mount
  • Noise Level
    42 dB
  • Power Consumption
    12 W
  • Series
    PF Series Slimline Filterfans 4.0™
  • Standards Met
    UL, cUL, CE, (on request: GOST)
  • Type Of Bearing
    ball bearing
  • Typical Applications
    Industrial automation enclosures, Electrical control cabinet, Pump panel, Standalone data rack
  • Unimpeded Airflow
    152 cfm
  • Voltage
    24 V dc
  • Voltage Tolerance
    +/- 10%

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)