Motion
11675104050

PFANNENBERG
11675104050

11675104050
MI ITEM #09236856
MFR #11675104050
List Price$805.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PFANNENBERG
11675104050

11675104050
MI ITEM #09236856
MFR #11675104050

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$805.80/each for your price

Overview

Mfr description
11675104050 PF 65000 SL 230V T12 BLK FIL

Specifications

  • Environmental Comp
    Indoor
  • Fan Type
    Standard Filter Fan
  • Unimpeded Airflow
    325 cfm
  • Voltage
    230 V ac
  • Frequency
    50/60 Hz
  • Color
    Black - RAL 9011
  • Mounting Style
    Side Mount
  • Series
    PF Series Slimline Filterfans 4.0™
  • Material
    Self-extinguishing, UL 94 VO injection-molded thermoplastic
  • Maximum Air Flow
    249 cfm
  • Voltage Tolerance
    +/- 10%
  • Power Consumption
    80 W
  • Filter Quality Class
    G4 Fluted Polyester
  • Filter Efficiency
    0.91
  • Type Of Bearing
    ball bearing
  • Cutout Dimensions
    11.5 in x 11.5 in
  • L10 Service Life
    40,000 hrs
  • Environmental Protection Standard
    Type 12 - fluted filter
  • Standards Met
    UL, cUL, CE, (on request: GOST)
  • Weight
    7.277 lbs
  • Width
    12.60 in
  • Height
    12.60 in
  • Depth
    5.16 in
  • Typical Applications
    Industrial automation enclosures, Electrical control cabinet, Pump panel, Standalone data rack

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text