Motion
11677124053

PFANNENBERG
11677124053

Filterfans® Slimline/Reverese Flow Filter Fan - Indoor, 11.46 in x 11.46 in Cutout Dia., 400/460 V ac, 427 cfm, 13.00 in Nominal Fan Size, Black - RAL 9011, Side Mount
MI ITEM #09236866
MFR #11677124053
List Price$1,331.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PFANNENBERG
11677124053

Filterfans® Slimline/Reverese Flow Filter Fan - Indoor, 11.46 in x 11.46 in Cutout Dia., 400/460 V ac, 427 cfm, 13.00 in Nominal Fan Size, Black - RAL 9011, Side Mount
MI ITEM #09236866
MFR #11677124053

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,331.53/each for your price

Overview

Mfr description
11677124053 PF 67000 SL A 460V T 12 FF B
  • Ideal for enclosures with limited depth
  • Fluted type filter provides 3X longer life before clogging
  • Tool-less quick install design for all NEMA enclosure wall thickness (steel, fiberglass, polycarbonate)
  • Uses best in class fans for superior airflow(CFM) and service life
  • Available in multiple voltage (AC/DC), sizes and color options

Specifications

  • Environmental Comp
    Indoor
  • Fan Type
    Fitter Fan - Slimline/Reverese Flow
  • Unimpeded Airflow
    427 cfm
  • Voltage
    460 V ac
  • Frequency
    50/60 Hz
  • Nominal Fan Size
    13.00 in
  • Color
    Black - RAL 9011
  • Mounting Style
    Side Mount
  • Connection Type
    spring-type terminal
  • Series
    PF 4.0™ Series
  • Material
    self-extinguishing, UL 94 VO injection-molded thermoplastic
  • Maximum Air Flow
    342 cfm
  • Voltage Tolerance
    +/- 10%
  • Power Consumption
    165 W
  • Filter Quality Class
    G4 Fluted Polyester
  • Filter Efficiency
    91.00%
  • Type Of Bearing
    ball bearing
  • Cutout Dimensions
    11.46 in x 11.46 in
  • L10 Service Life
    40000 hrs
  • Noise Level
    69 dB(A)
  • Environmental Protection Standard
    Type 12 - fluted filter
  • Standards Met
    UL, cUL, CE, (on request: GOST)
  • Weight
    8.93 lbs
  • Width
    12.60 in
  • Height
    12.60 in
  • Depth
    5.27 in
  • Typical Applications
    Industrial automation enclosures, Electrical control cabinet, Pump panel, Standalone data rack,
  • Manufacturer Product Page
  • 2D Drawings
  • Technical Data Sheet
  • UPC_NO
    4061131028734

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text