Motion
11632154055

PFANNENBERG
11632154055

Filterfans® Standard Filter Fan - Indoor, 4.92 in x 4.92 in Cutout Dia., 115 V ac, 38 cfm, 6.00 in Nominal Fan Size, Black - RAL 9011, Side Mount
Mi Item #09236871
MFR #11632154055
Price$266.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PFANNENBERG
11632154055

Filterfans® Standard Filter Fan - Indoor, 4.92 in x 4.92 in Cutout Dia., 115 V ac, 38 cfm, 6.00 in Nominal Fan Size, Black - RAL 9011, Side Mount
Mi Item #09236871
MFR #11632154055

Mfr description
11632154055 PF 32000 115V TYPE 12 FF LT
  • Fluted type filter provides 3X longer life before clogging
  • Tool-less quick install design for all NEMA enclosure wall thickness (steel, fiberglass, polycarbonate)
  • Uses best in class fans for superior airflow(CFM) and service life
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$266.50/each

Specifications

Dimensions

  • Depth
    2.76 in
  • Height
    5.71 in
  • Nominal Fan Size
    6.00 in
  • Weight
    0.97 lbs
  • Width
    5.71 in

Details

  • 2D Drawings
  • Color
    Light Grey - RAL 7035
  • Connection Type
    cable, 2-core, length 310 mm
  • Cutout Dimensions
    4.92 in x 4.92 in
  • Environmental Comp
    Indoor
  • Environmental Protection Standard
    Type 12 - standard filter
  • Fan Type
    Filter Fan - Standard
  • Filter Efficiency
    91.00%
  • Filter Quality Class
    G4 Fluted Polyester
  • Frequency
    50/60 Hz
  • L10 Service Life
    62500 hrs
  • Manufacturer Product Page
  • Material
    self-extinguishing, UL 94 VO injection-molded thermoplastic
  • Maximum Air Flow
    38 cfm
  • Mounting Style
    Side Mount
  • Noise Level
    40 dB
  • Power Consumption
    20 W
  • Series
    PF 4.0™ Series
  • Standards Met
    UL, cUL, CE, (on request: GOST)
  • Technical Data Sheet
  • Type Of Bearing
    ball bearing
  • Typical Applications
    Industrial automation enclosures, Electrical control cabinet, Pump panel, Standalone data rack,
  • Unimpeded Airflow
    38 cfm
  • UPC_NO
    4061131023760
  • Voltage
    115 V ac
  • Voltage Tolerance
    +/- 10%
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)