Motion
11687022055

PFANNENBERG
11687022055

Rainhood - For Use With 13 x 13 in Fan, PF 65000, PF 66000, PF 67000, PFA 60000, PF 65000 R, PF 66000 R, PF 67000 R, PFA 60000 R, PF 65000 SL, PF 67000 SL, Washdown, Dark Grey - ANSI 61, Meets Type 3R/4 Standards, Powder Coated Steel Material
Mi Item #09236906
MFR #11687022055
Price$1,377.82/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PFANNENBERG
11687022055

Rainhood - For Use With 13 x 13 in Fan, PF 65000, PF 66000, PF 67000, PFA 60000, PF 65000 R, PF 66000 R, PF 67000 R, PFA 60000 R, PF 65000 SL, PF 67000 SL, Washdown, Dark Grey - ANSI 61, Meets Type 3R/4 Standards, Powder Coated Steel Material
Mi Item #09236906
MFR #11687022055

Mfr description
11687022055 PTF 60700 460V LT GY
  • Provides washdown (Type 3R/4) protection when used with PF series filter fans
  • Two piece (Bracket + Rainhood) design allow easy installation
  • Easy access to filter fan (no tool required) when replacing filter mat
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,377.82/each

Specifications

Dimensions

  • Depth
    4.0
  • Height
    17.32
  • Weight
    9
  • Width
    15.51

Details

  • Color
    Light Grey - RAL 7035
  • Environmental Comp
    Washdown
  • Environmental Protection Standard
    Type 3R/4
  • Filter Efficiency
    0.81
  • Filter Quality Class
    G3 Synthetic Fiber Mesh
  • Manufacturer Product Page
  • Material
    Powder Coated Steel
  • Mounting Style
    Side Mount
  • Product Types
    Rainhood
  • Standards Met
    UL, cUL, CE, (on request: GOST)
  • Typical Applications
    Industrial automation enclosures, Electrical control cabinet, Pump panel,
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)