Motion
11681102055

PFANNENBERG
11681102055

Rainhood - For Use With 8 x 8 in Fan, PF 32000, PFA 30000, PF 32000 R, PFA 30000 R, PF 33000 SL, Washdown, Light Grey - RAL 7035, Meets Type 3R/4 Standards, Powder Coated Steel Material
MI ITEM #09236908
MFR #11681102055
List Price$1,149.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PFANNENBERG
11681102055

Rainhood - For Use With 8 x 8 in Fan, PF 32000, PFA 30000, PF 32000 R, PFA 30000 R, PF 33000 SL, Washdown, Light Grey - RAL 7035, Meets Type 3R/4 Standards, Powder Coated Steel Material
MI ITEM #09236908
MFR #11681102055

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,149.96/each for your price

Overview

Mfr description
11681102055 PTF 61000 230 AC FM 7035
  • Provides washdown (Type 3R/4) protection when used with PF series filter fans
  • Two piece (Bracket + Rainhood) design allow easy installation
  • Easy access to filter fan (no tool required) when replacing filter mat
  • High compression gasket provides tight seal against enclosures
  • Minimal airflow de-rating from the unique baffle design
  • Available in different sizes and color
  • Filter fans sold separately

Specifications

  • Product Types
    Rainhood
  • Environmental Comp
    Washdown
  • Color
    Light Grey - RAL 7035
  • Environmental Protection Standard
    Type 3R/4
  • Material
    Powder Coated Steel
  • Filter Quality Class
    G3 Synthetic Fiber Mesh
  • Mounting Style
    Side Mount
  • Filter Efficiency
    0.81
  • Width
    10.87
  • Height
    12.68
  • Depth
    4.0
  • Standards Met
    UL, cUL, CE, (on request: GOST)
  • Weight
    6.5
  • Typical Applications
    Industrial automation enclosures, Electrical control cabinet, Pump panel,
  • Manufacturer Product Page

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text