Motion
11786001055

PFANNENBERG
11786001055

Filterfans® PTFA 60000 Top Mount/Roof Exhaust Filter - Indoor, 11.46 in x 11.46 in Cutout Dia., 17.00 in Nominal Fan Size, Light Grey - RAL 7035, Top Mount
MI ITEM #09236909
MFR #11786001055
List Price$458.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PFANNENBERG
11786001055

Filterfans® PTFA 60000 Top Mount/Roof Exhaust Filter - Indoor, 11.46 in x 11.46 in Cutout Dia., 17.00 in Nominal Fan Size, Light Grey - RAL 7035, Top Mount
MI ITEM #09236909
MFR #11786001055

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$458.09/each for your price

Overview

Mfr description
11786001055 PTFA 60000 TOP EXHAUST LTGY
  • Exhaust Filter to pair with Pfannenberg Top mount Filterfans
  • Top mount allows hot air to be exhausted out the highest point of the enclosure (Hot air rises)
  • Tool-less quick install design for all NEMA enclosure wall thickness

Specifications

  • Environmental Comp
    Indoor
  • Color
    Light Grey - RAL 7035
  • Environmental Protection Standard
    Type 12
  • Material
    snap-in housing made of injection-molded thermoplastic (ABS-FR) self-extinguishing, UL 94 VO, sheet steel, cover powder-coated
  • Filter Quality Class
    G3 Synthetic Fiber Mesh
  • Mounting Style
    Top Mount
  • Filter Efficiency
    91.00%
  • Width
    16.93 in
  • Height
    16.93 in
  • Depth
    7.92 in
  • Standards Met
    UL, cUL, CE, (on request: GOST)
  • Weight
    3.00 lbs
  • Typical Applications
    Industrial automation enclosures, Electrical control cabinet, Pump panel, Standalone data rack,
  • Manufacturer Product Page

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text